Presto
Filter Options
CATEGORIES
machining, cutting & drilling (81)
welding (27)
1Brand
presto
(108)
73 Product(s) with 108 variant(s):
PRESTO 010008.0 8.00mm HSS DIN338 JOBBER DRILL
- presto:010008.0
- rubix:2536870
- In stock: Next day delivery
- Drilling diameter:0.8 mm
- Total length:30 mm
- Length of cut:10 mm
£ 4.94 excl. VAT
/ Each
PRESTO 600006.011.0 M6x1.00 HSS TAPER TAP ISO 529 SHORT MACHINE 6H
- presto:600006.011.0
- rubix:2543129
- In stock: Next day delivery
- Threading:m6x1
- Threading diameter:6 mm
- Type:metric blind bores and through-bores
£ 10.31 excl. VAT
/ Each
"PRESTO 73060-14 1/4"" STR/SHK HAND REAMER HSS D206 SP/FL H7"
- presto:73060-14
- rubix:2545773
- In stock: Next day delivery
- Type:spiral
£ 24.47 excl. VAT
/ Each
PRESTO 0100010.0 10.00mm HSS DIN338 JBR DRILL
- presto:0100010.0
- rubix:2546272
- In stock: Next day delivery
- Drilling diameter:10 mm
- Total length:133 mm
- Length of cut:87 mm
£ 7.94 excl. VAT
/ Each
PRESTO 730606.0 6.00mm STR/SHK HAND REAMER HSS D206 SP/FL H7
- presto:730606.0
- rubix:2545771
- In stock: Next day delivery
- Type:spiral
£ 24.47 excl. VAT
/ Each
"PRESTO 73060-12 1/2"" STR/SHK HAND REAMER HSS D206 SP/FL H7"
- presto:73060-12
- rubix:2545799
- In stock: Next day delivery
- Type:spiral
£ 37.72 excl. VAT
/ Each
PRESTO 730605.0 5.00mm STR/SHK HAND REAMER HSS D206 SP/FL H7
- presto:730605.0
- rubix:2545767
- In stock: Next day delivery
- Type:spiral
£ 23.23 excl. VAT
/ Each
"PRESTO 73060-38 3/8"" STR/SHK HAND REAMER HSS D206 SP/FL H7"
- presto:73060-38
- rubix:2545787
- In stock: Next day delivery
- Type:spiral
£ 32.71 excl. VAT
/ Each
PRESTO 7306013.0 13.00mm STR/SHK HAND REAMER HSS D206 SP/FL H7
- presto:7306013.0
- rubix:2545800
- In stock: Next day delivery
- Nominal diameter (metric):13 mm
- Total length:152 mm
- Body material:hss
£ 46.12 excl. VAT
/ Each
PRESTO 0111111.0 11.00mm HSCo DIN338 JBR DRILL
- presto:0111111.0
- rubix:2538030
- In stock: Next day delivery
- Drilling diameter:11 mm
- Total length:142 mm
- Length of cut:94 mm
£ 18.80 excl. VAT
/ Each
PRESTO 730606.5 6.50mm STR/SHK HAND REAMER HSS D206 SP/FL H7
- presto:730606.5
- rubix:2545772
- Usually arrives within 14 working days
- Type:spiral
£ 35.21 excl. VAT
/ Each
PRESTO 752016.0 6.00mm ST/SHK ST/FL CHUCKING REAMER HSCo D212-A&C H7
- presto:752016.0
- rubix:2546057
- Usually arrives within 14 working days
- Type:straight flute
£ 23.36 excl. VAT
/ Each
PRESTO 752018.0 8.00mm ST/SHK ST/FL CHUCKING REAMER HSCo D212-A&C H7
- presto:752018.0
- rubix:2546060
- Usually arrives within 14 working days
- Type:straight flute
£ 26.24 excl. VAT
/ Each
PRESTO 730603.0 3.00mm STR/SHK HAND REAMER HSS D206 SP/FL H7
- presto:730603.0
- rubix:2545758
- Usually arrives within 14 working days
- Type:spiral
£ 29.87 excl. VAT
/ Each
"PRESTO 75020-916 9/16"" ST/FL TAPER PIN REAMER HSS BS328 1:48 ST/SHK"
- presto:75020-916
- rubix:2545883
- Usually arrives within 14 working days
- Type:straight flute
£ 138.81 excl. VAT
/ Each
"PRESTO 730601- 1"" STR/SHK HAND REAMER HSS D206 SP/FL H7"
- presto:730601
- rubix:2545834
- Usually arrives within 14 working days
- Type:spiral
£ 144.65 excl. VAT
/ Each
PRESTO 750908.0 8.0-9.0mm ADJ 5 BLADE HAND REAMER
- presto:750908.0
- rubix:2545905
- Usually arrives within 14 working days
- Type:straight
£ 233.90 excl. VAT
/ Each
PRESTO 011116.0 6.00mm HSCo DIN338 JBR DRILL
- presto:011116.0
- rubix:2537973
- Usually arrives within 14 working days
- Drilling diameter:6 mm
- Total length:93 mm
- Length of cut:57 mm
£ 5.72 excl. VAT
/ Each
PRESTO 600006.021.0 M6x1.00 HSS SECOND TAP ISO 529 SHORT MACHINE 6H
- presto:600006.021.0
- rubix:2546338
- Usually arrives within 14 working days
- Threading:m6x1
- Threading diameter:6 mm
- Type:metric blind bores and through-bores
£ 8.46 excl. VAT
/ Each
PRESTO 752015.0 5.00mm ST/SHK ST/FL CHUCKING REAMER HSCo D212-A&C H7
- presto:752015.0
- rubix:2546055
- Usually arrives within 14 working days
- Type:straight flute
£ 19.79 excl. VAT
/ Each
PRESTO 752013.0 3.00mm ST/SHK ST/FL CHUCKING REAMER HSCo D212-A&C H7
- presto:752013.0
- rubix:2546050
- Usually arrives within 14 working days
- Type:straight flute
£ 21.67 excl. VAT
/ Each
PRESTO 752116.5 6.50mm ST/SHK SP/FL CHUCKING REAMER HSCo D212-B&D H7
- presto:752116.5
- rubix:2546089
- Usually arrives within 14 working days
- Type:spiral
£ 22.21 excl. VAT
/ Each
PRESTO 7520110.0 10.00mm ST/SHK ST/FL CHUCKING REAMER HSCo D212-A&C H7
- presto:7520110.0
- rubix:2546062
- Usually arrives within 14 working days
- Type:straight flute
£ 28.51 excl. VAT
/ Each
PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 15/64 INCH
- presto:73060-1564
- rubix:2545770
- Usually arrives within 14 working days
- Type:spiral
£ 32.25 excl. VAT
/ Each
24 items of 73






















