References
Presto:010008.0
Rubix:2536870


Technical specifications
| Drilling diameter | 0.8 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 10 mm |
Product details : PRESTO 010008.0 8.00mm HSS DIN338 JOBBER DRILL
Jobber Length Drill, 117 mm, 75 mm Flute
Strengths
•Facet point grind
•Low torque required
•Low feed force required
•Co-alloyed high speed steel
•Low torque required
•Low feed force required
•Co-alloyed high speed steel
Technical specifications
Attributes
| Drilling diameter | 0.8 mm |
|---|---|
| Total length | 30 mm |
| Length of cut | 10 mm |
| Shank type | cylindrical |
| Direction of cutting | right |
| Cutting material | hss |
| Tail diameter | 0.8 mm |
Show UNSPSC/ECL@SS
£ 4.94 excl. VAT
/ Each
£ 5.93 incl. VAT
- In stock: Next day delivery