Jobber Length Drill
Drilling diameter | 6 mm |
---|---|
Total length | 93 mm |
Length of cut | 57 mm |
Drilling diameter | 6 mm |
---|---|
Total length | 93 mm |
Length of cut | 57 mm |
Din standard | DIN 338 |
Coating | P2 Bronze |
Direction of cutting | Right |
Machining material | Steel;Stainless Steel;Very Hard Bronze |
Body material | HSS-Co |
Internal cooling | No |
Tail diameter | 6 mm |
Usually arrives within 14 working days