References
Presto:0100012.5
Rubix:2546277


Technical specifications
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
Product details : PRESTO 0100012.5 12.50mm HSS DIN338 JBR DRILL
General-purpose drill, to drill steels with tensile strength up to 1.000 N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite.
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | p1 steam tempered |
| Direction of cutting | right |
| Machining material | steels;cast steel;grey cast iron;malleable cast iron;nickel brass;graphite |
| Cutting material | hss |
| Tail diameter | 12.5 mm |
Show UNSPSC/ECL@SS
£ 13.39 excl. VAT
/ Each
£ 16.07 incl. VAT
- In stock: Next day delivery