PRESTO 6.5MM HSSCO STRAIGHT SHANK M/C REAMER L/H FLUTE FORM B&D DIN212


Presto Spiral Flute Machine Chucking Reamer

References
presto:752116.5
rubix:2546089
brand logo
brand logo
Technical specifications
TypeSpiral
Model75211

Product details : PRESTO 6.5MM HSSCO STRAIGHT SHANK M/C REAMER L/H FLUTE FORM B&D DIN212


General-purpose reamers designed for machining steels with tensile strength up to 700 N/mm2, long-chipping aluminium, copper and soft plastics. When reaming blind holes use the straight fluted style, for interrupted holes it is recommended to use the spiral-fluted style

Strengths

It comes with a smooth rod type and spiral geometry
Slow spiral flute producing a H7 tolerance hole
Made of high quality solid HSS: 5% cobalt (high speed steel)

Applications

Used in drill chucks

Technical specifications


Attributes
TypeSpiral
Model75211
Show UNSPSC/ECL@SS
£ 29.34 excl. VAT
/ Each
£ 35.21 incl. VAT
  • Usually arrives within 14 working days