PRESTO 752016.0 6.00mm ST/SHK ST/FL CHUCKING REAMER HSCo D212-A&C H7
Presto Shank Machine Chucking Reamer
See technical informationReferences
Presto:752016.0
Rubix:2546057

Product details : PRESTO 752016.0 6.00mm ST/SHK ST/FL CHUCKING REAMER HSCo D212-A&C H7
General-purpose reamers designed for machining steels with tensile strength up to 700N/mm2, long-chipping aluminium, copper and soft plastics. Form A, C with straight flute, form C, D with spiral flute. When reaming blind holes, use the straight fluted style; for interrupted holes, it is recommended to use the spiral-fluted style
Strengths
Presto machine chucking reamer is made from high quality HSSE
It has a straight flute geometry
Bright finish (uncoated)
It comes with a smooth shaft and a straight flute
It has a straight flute geometry
Bright finish (uncoated)
It comes with a smooth shaft and a straight flute
Applications
Used in drill chucks
Technical specifications
Attributes
| Type | straight flute |
|---|---|
| Model | 75201 |
Show UNSPSC/ECL@SS
£ 23.36 excl. VAT
/ Each
£ 28.03 incl. VAT
- Usually arrives within 14 working days
