References
Markal:090905
Rubix:1249451
Manufacturer :MRK-90905
EAN:0048615968759



Product details : PRO-MAX BROAD TIP BLUE 2
Featuring a broad tip, the PRO - MAX Liquid Paint Marker traces the largest and most visible marks. Wear-resistant, water and weather-resistant paint dries quickly to create high-visibility and easy-to-read marks. It can be used safely on most surfaces.
Strengths
Industrial paint marker for making marks of unequaled width (up to 14 mm). Extra-large tip, ideal for signaling or security marking requiring instant identification. Xylene-free paint to minimize health risks and adhere to the recommendations of California Proposition 65, EPA HAPS and SARA 313 in the United States. Pump tip, releases paint on demand for continuous and consistent marking. Sturdy tank to reduce the risk of breakage and cap that fits perfectly on the tip of the felt after use.
Applications
Industrial manufacturing. Automobile and other means of transport. Signaling. Packaging products. B.T.P. Construction
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Tip type | bevelled |
| Type of marking | permanent |
| Tip size | 5 mm |
Show UNSPSC/ECL@SS
£ 13.99 excl. VAT
/ Each
£ 16.79 incl. VAT
- Usually arrives within 14 working days
