MARKAL MRK-96873 PRO-LINE FINE MARKER BLACK

Pro-line Fine

See technical informationSee documents

References

Markal:096873
Rubix:1249455
Manufacturer :096873
EAN:0048615960111
brand logo

Technical specifications

Colourblack
Tip typeround
Type of markingpermanent
See all Specifications

Documents

Product details : MARKAL MRK-96873 PRO-LINE FINE MARKER BLACK


The PRO-LINE Fine liquid paint marker combines the durability of paint with the marking precision of fine, valve-actuated tips. Whether marking on small surface areas or where easily-readable marks are required, the small tip sizes provide highly-visible, sharp lines for greater mark identification.

Strengths

Fine tip allows for precise, permanent paint marking;
High-strength, lightweight barrel designed for industrial-grade use;
Self-storing cap with clip protects tip for longer life and stores easily in pocket;
Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A

Applications

Industrial manufacturing, welding, wutomotive and other transportation, metal fabrication, textile industry.

SURFACE USES: steel and iron, cloth and fabric (textiles), plastic, glass, pipes and tubes.

Technical specifications


Attributes
Colourblack
Tip typeround
Type of markingpermanent
Tip size1.5 mm
£ 7.60 excl. VAT
/ Each
£ 9.12 incl. VAT
  • Delivery usually within ( 3 ) days

Colour