SMC VXA2130M-02F-1 AIR OPERATED 2 PORT VALVE


Direct Air Operated Valve

References
smc:VXA2130M-02F-1
rubix:392A8294
manufacturer :01204531
brand logo
brand logo
Technical specifications
TypeAir Pilot Valve
See all Specifications

Product details : SMC VXA2130M-02F-1 AIR OPERATED 2 PORT VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.

Technical specifications


Attributes
Logistic Weight168 g
TypeAir Pilot Valve
Connecting diameter (inch)G 1/4 ''
Type of couplingG
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 84.20 excl. VAT
/ Each
£ 101.04 incl. VAT
  • Usually arrives within 14 working days