References
SMC:VNA401A-25A
Rubix:108A7729
Manufacturer :VNA401A-25A
EAN:3618034828490

Product details : SMC VNA401A-25A SOLENOID VALVE
Model VNA process valve is for compressed air and air-hydro circuit control.
•Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114;
•turbine oil, hydraulic fluid, argon, helium
•Proof pressure: 1.5MPa
•Operating pressure range: 0 to 1MPa
•Effective area: 13 to 770mm 2
•Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
•DC 24V, others (option)
•Ambient temperature: -5 to 60°C (no freezing)
Size: 4 (ø25)
Valve Type: 1 [NC (Operating Pressure 0 to 1 MPa)]
Sealant: A (NBR Seal)
Thread: Rc
Port Size: 25A (1)
Bracket: None
•turbine oil, hydraulic fluid, argon, helium
•Proof pressure: 1.5MPa
•Operating pressure range: 0 to 1MPa
•Effective area: 13 to 770mm 2
•Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
•DC 24V, others (option)
•Ambient temperature: -5 to 60°C (no freezing)
Size: 4 (ø25)
Valve Type: 1 [NC (Operating Pressure 0 to 1 MPa)]
Sealant: A (NBR Seal)
Thread: Rc
Port Size: 25A (1)
Bracket: None
Technical specifications
Attributes
| Logistic Weight | 771 g |
|---|---|
| Type | vna |
Show UNSPSC/ECL@SS
£ 119.74 excl. VAT
/ Each
£ 143.69 incl. VAT
- Delivery usually within ( 4 ) days