SMC EVNB104B-F6A 2 PORT PROCESS VALVE

Process Valve

See technical informationSee documents

References

SMC:EVNB104B-F6A
Rubix:2610357
brand logo

Technical specifications

Documents

Product details : SMC EVNB104B-F6A 2 PORT PROCESS VALVE


Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR

Area Code: E (Europe)
Size: 1 [ø7]
Valve Type: 4 [NC (Operating Pressure 1MPa)]
Sealant: B (FKM Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: F (G(PF))
Port Size: 6A (1/8)
Bracket: None

Technical specifications


Attributes
Logistic Weight300 g
Type2 port
£ 63.86 excl. VAT
/ Each
£ 76.63 incl. VAT
  • Delivery usually within ( 4 ) days