References
SMC:EVND104D-F8A-L
Rubix:2602704
EAN:3618036116144

Documents
Product details : SMC EVND104D-F8A-L SOLENOID VALVE
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VND series is for steam control.
•Process valve series VND
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available
Valve Size: 1 (ø7)
Valve Type: 4 (N.C.)
Body Option: Standard
Thread Type: F (G)
Port Size: 8A (1/4)
Option: L (With indicator)
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Stainless steel available
Valve Size: 1 (ø7)
Valve Type: 4 (N.C.)
Body Option: Standard
Thread Type: F (G)
Port Size: 8A (1/4)
Option: L (With indicator)
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Type | vn |
Show UNSPSC/ECL@SS
£ 89.56 excl. VAT
/ Each
£ 107.47 incl. VAT
- Delivery usually within ( 8 ) days