SMC VNB401B-25A PROCESS VALVE


Process Valve

References
smc:VNB401B-25A
rubix:113A2809
brand logo
brand logo
Technical specifications
TypeProcess Valve
See all Specifications

Product details : SMC VNB401B-25A PROCESS VALVE


Model VNB for flow control allows application with a wide range of fluids such as air, water, oil, gas and vacuum.
•Process valve series VNB
•Air operated type
•Orifice size: 7mm to 50mm
•Port size: 1/8 to 2 Rc(PT)
•Seal material: NBR, FKM, EPR

Area Code: Japan, Asia, Australia
Size: 4 [ø25(ø16)]
Valve Type: 1 [NC (Operating Pressure 05 MPa)]
Sealant: B (FKM Seal)
Body Material: Standard (Bronze Body)
Pilot System Option: Standard
Thread: Rc(PT)
Port Size: 25A (1)
Bracket: None

Technical specifications


Attributes
Logistic Weight1400 g
TypeProcess Valve
Connecting diameter (inch)R 1 ''
Type of couplingR
Min. temperature-5 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 116.06 excl. VAT
/ Each
£ 139.27 incl. VAT
  • Delivery usually within ( 4 ) days