SMC VND104DS-8A-L 2 PORT PROCESS VALVE


Steam Valve

References
smc:VND104DS-8A-L
rubix:2609577
brand logo
brand logo
Technical specifications

Product details : SMC VND104DS-8A-L 2 PORT PROCESS VALVE


The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VNA series is used for controlling pneumatic systems or air-hydro circuits. The VNB series controls various fluids. VNC is used for controlling the cutting oils and coolants used in machine tools. VNH is for controlling high pressure cutting oils and coolants used in machine tools, and the VND series is for steam control.

Strengths

Process valve series VND
Air operated type
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Stainless steel available

Technical specifications


Attributes
Logistic Weight272Ā g
Type2 Port
Show UNSPSC/ECL@SS
Ā£ 123.26 excl. VAT
/ Each
Ā£ 147.91 incl. VAT
  • Delivery usually within ( 4 ) days