SMC VXA2120-01N-1-B AIR OPERATED 2 PORT VALVE


Direct Air Operated Valve

References
smc:VXA2120-01N-1-B
rubix:2610086
brand logo
brand logo
Technical specifications

Product details : SMC VXA2120-01N-1-B AIR OPERATED 2 PORT VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.
•Direct air operated 2 port valve
•Proper selection of body and sealing materials
•permits application of a wide variety of fluids
•Valve body available in N.C. or N.O.
•Port size : Rc(PT)1/8
•Pilot pressure: 0.25 to 0.7MPa
•Compatible with high viscosity fluids (500cSt)

Size: No.1
Orifice: 2 (3 Mm)
Style: 0 (Normally Closed)
Option: Brass Body, NBR Seal
Port Size: 01 [1/8 (6A)]
Thread: N (NPT)
Bracket: B (Bracket)

Technical specifications


Attributes
Logistic Weight180 g
Type2 Port
Show UNSPSC/ECL@SS
£ 43.43 excl. VAT
/ Each
£ 52.12 incl. VAT
  • Delivery usually within ( 4 ) days