References
SMC:VNA601A-40A
Rubix:112A1180
Manufacturer :00148734
EAN:3618034828001

Documents
Product details : SMC VNA601A-40A 2 PORT PROCESS VALVE
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VNA series is used for controlling pneumatic systems or air-hydro circuits. The VNB series controls various fluids. VNC is used for controlling the cutting oils and coolants used in machine tools. VNH is for controlling high pressure cutting oils and coolants used in machine tools, and the VND series is for steam control.
Technical specifications
Attributes
| Type | process valve |
|---|---|
| Service pressure | 10 bar |
| Max. temperature | 60 °C |
| Nominal diameter (metric) | 38.1 mm |
| Size of thread | 1 1/2 |
| Threading | rc |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 226.19 excl. VAT
/ Each
£ 271.43 incl. VAT
- Delivery date on request
Contact a branch