"BURKERT 178686 ANGLE PNEUMATIC VALVE 3/4"""
Type 2000 - Pneumatically operated 2/2 way angle seat valve CLASSIC
See technical informationReferences
Bürkert:178686
Rubix:80295093
Manufacturer :178686


Technical specifications
| Type | burkert 178686 angle pneumatic valve 3/4''' |
|---|---|
| Service pressure | 16 bar |
Product details : "BURKERT 178686 ANGLE PNEUMATIC VALVE 3/4"""
The externally controlled angle-seat valve consists of a pneumatically operated piston actuator and a 2-way valve body. Depending on the ambient temperature, the actuator is available in two different materials, PA and PPS. The proven self-adjusting spindle seal ensures high tightness. The flow-optimized 2/2-way valve bodies made of red brass or investment-cast stainless steel allow high flow rates. These maintenance-free and robust valves can be retrofitted with a comprehensive range of accessories for position indication, stroke limitation or manual override.
Strengths
Stainless steel or red brass housing with socket, clamp or welded connection; Long service life; High flow rates; Robust actuators with a modular accessory range
Technical specifications
Attributes
| Type | burkert 178686 angle pneumatic valve 3/4''' |
|---|---|
| Service pressure | 16 bar |
| Max. temperature | 185 °C |
| Nominal diameter (metric) | 20 mm |
| Size of thread | 3/4 |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 378.52 excl. VAT
/ Each
£ 454.22 incl. VAT
- Usually arrives within 14 working days