Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
SMC VNA601A-F40A 2 PORT PROCESS VALVE
SMC VNA601A-F40A 2 PORT PROCESS VALVE
VNA (Air Operated), Process Valve for Air
References
smc:
00226832
rubix:
392A4547
Technical specifications
Nominal diameter (metric)
40
mm
Type
process valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC VNA601A-F40A 2 PORT PROCESS VALVE
Model VNA process valve is for compressed air and air-hydro circuit control.
Strengths
Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114; turbine oil, hydraulic fluid, argon, helium Proof pressure: 1.5MPa Operating pressure range: 0 to 1MPa Effective area: 13 to 770mm
2
Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option); DC 24V, others (option) Ambient temperature: -5 to 60°C (no freezing)
Technical specifications
Attributes
Nominal diameter (metric)
40
mm
Type
process valve
Type of coupling
g
Max. temperature
60
°C
Min. temperature
-5
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
207.33
excl. VAT
/
Each
£
248.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"BURKERT 178674 STAINLESS 1"" ANGLE SEAT VALVE"
BURKERT 065362 SOLENOID VALVE
BURKERT 255524 SOLENOID VALVE
BURKERT 00134517 SOLENOID VALVE
BURKERT 178676 BURKETT 2/2 WAY ANGLE SEAT VALVE
BURKERT 222153 2/2 SOLENOID VALVE 24VDC STAINLESS G3/8
BURKERT 165588 ANGLED SEAT VALVE
BURKERT 186487 VALVE
BURKERT 00314209 ACTUATOR FOR DIAPHRAGM
BURKERT 24V DC SOL VALVE 150325
BURKERT 00154951 ANGLE SEAT VALVE
BURKERT 2/2 DIAPRAGM VALVE 221002
ASCO E290D0450DA0000 BRONZE ANGLE VALVE
BURKERT 466468 SOLENOID VALVE
BURKERT SOLENOID VALVE SS 5282 25MM