Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 00178895 VALVE 2000-A-2-40,0-EE-VA-GM88-C-E MC13+MS74+PX51
BURKERT 00178895 VALVE 2000-A-2-40,0-EE-VA-GM88-C-E MC13+MS74+PX51
Type 2000 - Pneumatically operated 2/2 way angle seat valve CLASSIC
References
bürkert:
178895
rubix:
213A7669
Product details
Technical specifications
Product details : BURKERT 00178895 VALVE 2000-A-2-40,0-EE-VA-GM88-C-E MC13+MS74+PX51
Technical specifications
Attributes
Max. temperature
185
°C
Max. service pressure
16
bar
Min. temperature
-10
°C
Min. service pressure
0
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
605.91
excl. VAT
/
Each
£
727.09
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BURKERT 1747 ACTUATOR 2 - 7 BAR ATEX
BURKERT 187581 BURKERT 1/2IN 2-2 WAYS 2 POSITION
BURKERT 24V DC SOL VALVE 150325
BURKERT 164238 VALVE TYPE 2000 DN40 AIR PILOT 1.9-10 BAR
BURKERT 290 G1/2 230V50 044373
BURKERT SOLENOID VALVE 00270133
BURKERT 00154951 ANGLE SEAT VALVE
BURKERT 222122 6213EV SOLENOID VALVE ST/ST 3/4 BSP 24V
BURKERT SEAL KIT BURK-178606
330166 TYPE 2031 DIAPHRAGM VALVE
ASCO E290D0330DA0000 3/4 BSP BODY VALVE
BURKERT 143448 2000 ANGLE VALVE DN50 00443859
BURKERT VALVE PNEUMATIC 24VDC 213545
SMC VNA601A-40A 2 PORT PROCESS VALVE
BURKERT DN40 VALVE 00001396 REPAIRED WITH SERVICE KITS 1396