References
SMC:EVNB104BS-F10A
Rubix:392A4585
Manufacturer :EVNB104BS-F10A
Documents
Product details : SMC EVNB104BS-F10A 2 PORT PROCESS VALVE
Model VNB for flow control permits application with a wide variety of fluids such as air, water, oil, gas and vacuum.
Strengths
Process valve series VNB
Air operated type
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Seal material: NBR, FKM, EPR
Technical specifications
Attributes
| Type | process valve |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 82.53 excl. VAT
/ Each
£ 99.04 incl. VAT
- Delivery usually within ( 21 ) days
