References
SMC:SGC321B-10G20Y-5DZ
Rubix:126A7035
Manufacturer :SGC321B-10G20Y-5DZ

Documents
Product details : SMC SGC321B-10G20Y-5DZ COOLANT VALVE
External Pilot Solenoid.
Applicable fluid: Coolant.
Large flow rates, up to 1000 l/min.
Long service life, up to 5 million cycles.
Low power consumption 0.35 W.
Auto switches can be mounted in SGC 2, 3 and 4.
Applicable fluid: Coolant.
Large flow rates, up to 1000 l/min.
Long service life, up to 5 million cycles.
Low power consumption 0.35 W.
Auto switches can be mounted in SGC 2, 3 and 4.
Series: 3 (SGC300)
Valve Type: 1 (Normally Closed)
Seal Material: B (FKM)
Pressure Range: 10 (0 to 1 MPa)
Thread: G (G (ISO1179))
Port Size: 20 (3/4)
Pilot Valve: Y [0.35 W (V116)]
Voltage: 5 (24 VDC)
Electrical Entry: D (DIN Terminal)
Surge Suppressor: Z (With Light and Surge Voltage Suppressor)
Manual Override: Non-locking Push Type
Bracket Mounting Position: Without Bracket
Auto Switch: Without Autoswitch (Without Magnet)
Lead Wire: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Valve Type: 1 (Normally Closed)
Seal Material: B (FKM)
Pressure Range: 10 (0 to 1 MPa)
Thread: G (G (ISO1179))
Port Size: 20 (3/4)
Pilot Valve: Y [0.35 W (V116)]
Voltage: 5 (24 VDC)
Electrical Entry: D (DIN Terminal)
Surge Suppressor: Z (With Light and Surge Voltage Suppressor)
Manual Override: Non-locking Push Type
Bracket Mounting Position: Without Bracket
Auto Switch: Without Autoswitch (Without Magnet)
Lead Wire: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Strengths
•Service life: Service life: 5 million cycles or more
VWith auto switches for verifying whether the valve is open/closed
VReduction of environmentally harmful chemical substances, Compliant withRoHS Directive
VWith auto switches for verifying whether the valve is open/closed
VReduction of environmentally harmful chemical substances, Compliant withRoHS Directive
Technical specifications
Attributes
| Logistic Weight | 1080 g |
|---|---|
| Type | coolant valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 291.49 excl. VAT
/ Each
£ 349.79 incl. VAT
- Delivery usually within ( 4 ) days