References
SMC:VP542-5DZ1-03A
Rubix:244A4464
Manufacturer :00733407
EAN:3618036563627

Technical specifications
| Type | smc vp542-5dz1-03a solenoid valve (3-port, pilot poppet, n.c.) |
|---|---|
| Number of Ports | 3 |
Product details : SMC VP542-5DZ1-03A SOLENOID VALVE CONFIG
SMC's VP300/500/700 series solenoid valve, offers high flow capacity and reduced power consumption (1. 55W standard, 0. 55W with power saving circuit). The series may be used as either a selector valve, or a divider valve. It is vacuum applicable up to –101. 2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure. Both series are available in a normally closed or normally open styles.
Strengths
•3 port, pilot poppet type valve
Available with power saving circuit to reduce power consumption
Thread types: Rc, G, NPT, NPTF
Available with power saving circuit to reduce power consumption
Thread types: Rc, G, NPT, NPTF
Technical specifications
Attributes
| Type | smc vp542-5dz1-03a solenoid valve (3-port, pilot poppet, n.c.) |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Material | nbr |
| Pressure range | 0.25 to 0.7 mpa (2.5 to 7 bar) |
| Port size | 3/8 |
| Min. service pressure | 2.5 bar |
Show UNSPSC/ECL@SS
£ 98.35 excl. VAT
/ Each
£ 118.02 incl. VAT
- Delivery usually within ( 19 ) days