FESTO 575564 SOLENOID VALVE VUVS-L30-M32C-AD-G38-F8
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L30-M32C-AD-G38-F8
Rubix:263A5947
Manufacturer :575564
EAN:4052568261016

Technical specifications
| Type | vuvs universal directional control valve |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 575564 SOLENOID VALVE VUVS-L30-M32C-AD-G38-F8
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | vuvs universal directional control valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 63.52 excl. VAT
/ Each
£ 76.22 incl. VAT
- Delivery usually within ( 2 ) days