References
SMC:SGC421A-16G25Y-5DZ
Rubix:265A1647
EAN:3618036226195

Documents
Product details : SMC SGC421A-16G25Y-5DZ
External Pilot Solenoid.
Applicable fluid: Coolant.
Large flow rates, up to 1000 l/min.
Long service life, up to 5 million cycles.
Low power consumption 0.35 W.
Auto switches can be mounted in SGC 2, 3 and 4.
Applicable fluid: Coolant.
Large flow rates, up to 1000 l/min.
Long service life, up to 5 million cycles.
Low power consumption 0.35 W.
Auto switches can be mounted in SGC 2, 3 and 4.
SGC, Coolant Valve, External Pilot Solenoid
Strengths
•Service life: Service life: 5 million cycles or more
VWith auto switches for verifying whether the valve is open/closed
VReduction of environmentally harmful chemical substances, Compliant withRoHS Directive
VWith auto switches for verifying whether the valve is open/closed
VReduction of environmentally harmful chemical substances, Compliant withRoHS Directive
Technical specifications
Attributes
| Logistic Weight | 1740 g |
|---|---|
| Type | coolant valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 287.07 excl. VAT
/ Each
£ 344.48 incl. VAT
- Delivery usually within ( 8 ) days