SMC SY50M-3-1A-C10-NA SUP/EXH END BLOCK ASSEMBLY
Solenoid Valve
See technical informationSee documentsReferences
SMC:SY50M-3-1A-C10-NA
Rubix:387A8169
Manufacturer :SY50M-3-1A-C10-NA
EAN:3618036183627



Documents
Product details : SMC SY50M-3-1A-C10-NA SUP/EXH END BLOCK ASSEMBLY
SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.
Technical specifications
Attributes
| Type | end block assembly |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Material | nbr |
| Pressure range | 1 - 7 bar |
| Min. service pressure | 1 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 37.99 excl. VAT
/ Each
£ 45.59 incl. VAT
- Delivery usually within ( 8 ) days