References
SMC:VXB215AHA
Rubix:392A8566
EAN:3618036513851

Documents
Product details : SMC VXB215AHA ANGLE SEAT VALVE
VXB, Air Operated, Angle Seat Valve
Technical specifications
Attributes
| Logistic Weight | 570 g |
|---|---|
| Type | angle seat valve |
| Type of coupling | g |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 116.29 excl. VAT
/ Each
£ 139.55 incl. VAT
- Delivery usually within ( 8 ) days