SMC VXB215FHA ANGLE SEAT VALVE


Process Valves

References
smc:VXB215FHA
rubix:392A8570
brand logo
brand logo
Technical specifications
Typeangle seat valve
See all Specifications

Product details : SMC VXB215FHA ANGLE SEAT VALVE


Angle seat valve, air operated type
Applicable fluid: steam, water and air
Flow rates up to 108 l/min. Orifice diameter: 11 to 18 mm
Port size: 3/8" to 3/4"
Long life service: up to 5 million cycles
Body material: stainless steel 316L equivalent, bronze.
VXB, Air Operated, Angle Seat Valve

Technical specifications


Attributes
Logistic Weight680 g
Typeangle seat valve
Connecting diameter (inch)g 3/4 ''
Type of couplingg
Min. temperature-20 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 188.50 excl. VAT
/ Each
£ 226.20 incl. VAT
  • Usually arrives within 14 working days