References
Progarm:4658-L-TAL
Rubix:214A8863
EAN:0743031841302

Product details : PROGARM 4658 COVERALL HV ORANGE/NAVY L T
Premium quality two-tone coverall in super-soft VXS+ fabric and high-visibility and navy contrast. Designed for use in both the utility and rail markets, the coverall meets RIS-3279-TOM and is suitable for use alongside a body harness.
Strengths
Mandarin collar // Maximum neck protection
Kneepad pockets // Wear with kneepads for extra comfort
Vertical zip chest pockets // Accessible when wearing a harness
Gas monitor loop // Secure fixing point
SafetyICON™ on arm // Visual EN Norm icon system
5cm Heat Applied Reflective Tape // Lighter weight
Phone pocket on sleeve with flap // Safe and secure
Velcro® secured cuff tabs // Close fit around wrist or gloves
Side access pockets with flaps // With entry inside coverall
ThermSAFE™ plastic FR zippers // CE Certified
Internal elastic 2Point adjustable waistband // Ensures close fit
Triple stitched side seams // Lifetime quality assurance
Easy-Stretch™ side panels // Maximum wear comfort
Expandable ankle opening with zippers // Easy removal
Combat pocket on leg plus sleeve pocket // Ample space
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 1 |
| Secondary colour | navy |
| Material | progarm vxs+ inherent woven weave |
| Grammage | 290 g/m² |
Show UNSPSC/ECL@SS
£ 310.99 excl. VAT
/ Each
£ 373.19 incl. VAT
- Usually arrives within 14 working days
