PROGARM 5630 SWEATSHIRT NAVY 2XL


PROGARM 5630 SWEATSHIRT FR AS EA NAVY

References
progarm:5630-N-2XL
rubix:2577022
ean:0743031838982
brand logo
brand logo
Technical specifications
Colournavy
Size2xl
Main materialother
See all Specifications

Product details : PROGARM 5630 SWEATSHIRT NAVY 2XL


Premium Flame Resistant sweatshirt featuring innovative arm panel design with pocket and constructed using VXS+ jersey with brushed fleece inner for warmth. Tested with 5280 polo shirt with results of Class 2 Arc Flash & 31.0 cal/cm² protection.

Strengths

•Arc Flash protection and Flame Resistant fabric
Brushed fleece inner
Winter warmth
VXS+ blend
Natural feel, comfortable & soft
Breathable with good moisture management
Round neck collar with stretch rib
Smart appearance
Rib knit cuffs
Close fit
5 cm stretch rib Hem
Best fit around the waist
Arm pocket
Useful pocket for phone or small items
Colour matched to other navy ProGARM® garments
Best appearance
SafetyICON™ on arm
Visual EN Standards icon system

Technical specifications


Attributes
Colournavy
Size2xl
Main materialother
Grammage320 g/m²
Materialvxs inherent sweat fabric
Show UNSPSC/ECL@SS
£ 73.09 excl. VAT
/ Each
£ 87.71 incl. VAT
  • Usually arrives within 14 working days