PROGARM 5810 ARC LADIES TROUSER
Colour | yellow |
---|---|
Size | 12 |
Main material | other |
Colour | yellow |
---|---|
Size | 12 |
Main material | other |
Knee pad pocket | yes |
Grammage | 300 g/m² |
Material | progarm vxs+ inherent woven weave fabric |
Secondary colour | navy |
Usually arrives within 14 working days