PROGARM 9155 UNLINED WATERPROOF DUNGAREE HV YELLOW/NAVY
Colour | Yellow |
---|---|
Size | 4XL |
Class EN20471 | 1 |
Colour | Yellow |
---|---|
Size | 4XL |
Class EN20471 | 1 |
Main material | Other |
Grammage | 250 g/m² |
Material | ProGARM VXS+ Inherent Woven Weave |
Usually arrives within 14 working days