SMC ASS500-04 MULTI CONTROL VALVE


Progressive starter ASS series

References
smc:ASS500-04
rubix:120A8200
brand logo
brand logo
Technical specifications

Product details : SMC ASS500-04 MULTI CONTROL VALVE


Safety speed control valve series ASS (SSC Valve) is available in two control styles, meter-in and meter-out. Both are control valves with cylinder speed control function and rapid air supply function. The meter-out style also uses a fixed throttle. This SSC valve prevents accidents caused by the cylinder rod sudden extensions by effecting meter-in control when there is no pressure, and resumes the ordinary meter-out control after the cylinder has been pressurized.
•Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1
•Operating Pressure Range: 0.1 to 0.5 MPa.

Size: 5 (3/4 Basis)
Style: 00 (Meter-out)
Thread: Rc(PT)
Port Size: 04 (Rc(PT) 1/2)
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x99x38 mm
Logistic Weight580 g
TypeRegulator
Show UNSPSC/ECL@SS
£ 86.62 excl. VAT
/ Each
£ 103.94 incl. VAT
  • Delivery usually within ( 4 ) days