References
Festo:SZSB-25
Rubix:132A4050
Manufacturer :151925
EAN:4052568030841

Documents
Product details : FESTO 151925 SWIVEL FLANGE SZSB-25
Swivel flange SZSB-20 For cylinders DZH-16- to -25-... Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=39 g
Technical specifications
Attributes
| Logistic Weight | 63,5 g |
|---|---|
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 26.75 excl. VAT
/ Each
£ 32.10 incl. VAT
- Delivery usually within ( 2 ) days