References
Proton Packaging:1007005050
Rubix:170860

Product details : PROTON PACKAGING DOUBLE SIDED TAPE POLYPROP 50MM
A range of tissue and polypropylene based double sided tapes suitable for a wide range of applications.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | pvc, polypropylene |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 9.07 excl. VAT
/ Each
£ 10.88 incl. VAT
- In stock: Next day delivery
