• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. PROTONPACK 2002124 MINIGRIP BAGS WRITE-ON 115 X 115MM PACK OF 1000

PROTONPACK 2002124 MINIGRIP BAGS WRITE-ON 115 X 115MM PACK OF 1000

Mini Grip Self Seal Bag

See technical information

References

Proton Packaging:2002124
Rubix:1339735
brand logo
brand logo

Product details : PROTONPACK 2002124 MINIGRIP BAGS WRITE-ON 115 X 115MM PACK OF 1000


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 50.53 excl. VAT
/ Each
£ 60.64 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

VETO AX3704 TECH PAC SPECIAL OPS - BLACK AND HI-VIZ YELLOW TOOL BAG 51SPARTEX 200117 SELF SEAL PLAIN BAGS 15X20 375X500MM PK 1000SPARTEX 2200000610MD POLYTHENE MD CLEAR BAGS 152MM X254MM 6X10 PK10"SPARTEX 2200001012MD POLYTHENE MD CLEAR BAGS 250MMx300MM 10X12""PK 500""SPARTEX 2200000203MD POLYTHENE MD CLEAR BAGS 50MMx75MM 2X3""PK1000"STANLEY TECHNICIANS TOOLBAG 1-93-952SPARTEX 2100001012LD POLYTHENE LD CLEAR BAGS 250MMX300MM 10X12PK 1000SPARTEX 2002123 SELF SEAL WOP BAGS 3.5X4.5 87X112MM PK 1000VETO AX3696 MB5B SPECIAL OPS - XL FRONT-ACCESS METER BAG IN COLOUR 440VETO AX3676 TECH-MC BLACKOUT - BLACKED-OUT COMPACT SERVICE BAG 200 X 3SPARTEX 20017 SELF SEAL PLAIN BAGS 5.5X5.5IN 140X140MM PK 1000"SPARTEX 2100000608LD POLYTHENE LD CLEAR BAGS 150MMx200MM 6X8"" PK1000"SPARTEX 200112HD SELF SEAL PLAIN BAGS 203X305MM 350G HEAVY DUTY PK1000VETO AX3533 PRO PAC LC TOOL BAG - LARGE TECH 612 X 600 215 BLACK/BROWNSPARTEX 20010 SELF SEAL PLAIN BAGS 1.5X2.5 38X63MM PK 1000
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap