PROTON BD50 50MM DESK TAPE DISPENSER


BD50 50MM DESK TAPE DISPENSER

References
proton packaging:BD50
rubix:80316849
brand logo
brand logo

Product details : PROTON BD50 50MM DESK TAPE DISPENSER


- Multi-roll bench tape dispenser
- For use with 1 x 50mm or 2 x 25mm wide rolls with 75mm core
- Metal construction
- Blade guard
- Simple and effective to use - heavy enough not to move around on the desk
- Can be screwed to a desktop if necessary
- Weight: 1.4kg
- Dimensions (l x w x h): 23cm x 8cm x 13cm

 

Technical specifications


Attributes
No attributes to display for this product
£ 43.55 excl. VAT
/ Each
£ 52.26 incl. VAT
  • In stock: Next day delivery