Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
PROTON PACKAGING HAND STRETCH CAST FILM 400MM X 300M 15 MICRON
PROTON PACKAGING HAND STRETCH CAST FILM 400MM X 300M 15 MICRON
PROTON PACKAGING HAND STRETCH CAST FILM 400MM X 300M 15 MICRON
References
proton packaging:
RBK-170037
rubix:
170037
Technical specifications
Width
400
mm
Length
300
m
Product details
Technical specifications
Product details : PROTON PACKAGING HAND STRETCH CAST FILM 400MM X 300M 15 MICRON
Quiet in use and provides good clarity. Smooth and self cling. Excellent memory so goods remain tight in transit, sticks only to itself.
Technical specifications
Attributes
Width
400
mm
Length
300
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.20
excl. VAT
/
Each
£
23.04
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 7100146162 BOX SEALING TAPE 371 75MM X 50M BROWN
TESA 04024-00041-04 TAPE
TESA 4120 66M 75MM BROWN 04120-00043-00
TESA 60412 66M 50MM CREAM 60412-00005-00
TESA 04089-00007-06 4089BUFF66MX75MM BUFF PACKING TAPE
TESA 60404 66M 19MM RED 60404-00011-00
TESA 4124 66M 19MM TRANSPARENT 04124-00010-00
3M 309T5066 BOX SEALING TAPE 309 TRANSPARENT 50MMX66M 0.05MM
SPARTEX 886661 PACKAGING TAPE POLYPROPYLENE 50MM WIDE 100M ROLL BROWN
TESA 60400-00000-00 TAPE
TESA 04024-00045-04 TAPE
TESA 04024-00235-04 TAPE
3M 371T4813 SCOTCH BOX SEALING TAPE TRANSPARENT 48MMX132M
TESA 60013-00000-00 TAPE
TESA 04124-00009-00 TAPE