Filter Options
Categories
  • rolling bearings (576)
  • housing units / bearing housings (231)
  • maintenance / accessory / service (174)
  • 1Brand
  • ptn
    (981)
  • 37 Product(s) with 981 variant(s):

    Relevance
    brand logobrand logo
    • In stock: Next day delivery
    • Inner diameter:20 mm
    • Outer diameter:42 mm
    • Width:12 mm
    £ 12.90 excl. VAT
    / 10 pieces
    brand logobrand logo

    PTN FLANGE HOUSED UNIT UCFL204

    • Superseded Ref:857389
    • ptn:UCFL204
    • rubix:246A7806
    • manufacturer :893611
    • ean:3660338460692
    • In stock: Next day delivery
    • Inner diameter:20 mm
    • Width:113 mm
    • Fixation centre-to-centre distance:90 mm
    £ 5.50 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Inner diameter:6 mm
    • Outer diameter:19 mm
    • Width:6 mm
    £ 7.00 excl. VAT
    / 10 pieces
    brand logobrand logo
    • In stock: Next day delivery
    • Inner diameter:10 mm
    • Outer diameter:26 mm
    • Width:8 mm
    £ 37.10 excl. VAT
    / 10 pieces
    brand logobrand logo
    • In stock: Next day delivery
    • Inner diameter:25 mm
    • Outer diameter:52 mm
    • Width:17 mm
    £ 19.18 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Inner diameter:20 mm
    • Outer diameter:47 mm
    • Width:14 mm
    £ 13.50 excl. VAT
    / 10 pieces
    brand logobrand logo
    • In stock: Next day delivery
    • Inner diameter:25 mm
    • Outer diameter:52 mm
    • Width:17 mm
    £ 4.75 excl. VAT
    / Each
    brand logobrand logo

    PTN PILLOW BLOCK UCP206

    • Superseded Ref:857402
    • ptn:UCP206
    • rubix:246A7824
    • manufacturer :893653
    • ean:3660338461101
    • In stock: Next day delivery
    • Inner diameter:30 mm
    • Fixation centre-to-centre distance:121 mm
    • Shaft Height:42.9 mm
    £ 10.56 excl. VAT
    / Each
    brand logobrand logo

    PTN 857467 LOCK WASHER MB5

    • ptn:MB5
    • rubix:218A1373
    • manufacturer :857467
    • ean:3660338127212
    • In stock: Next day delivery
    • Inner diameter:25 mm
    • Outer diameter:42 mm
    £ 5.00 excl. VAT
    / 25 pieces
    brand logobrand logo
    • In stock: Next day delivery
    • Inner diameter:30 mm
    • Outer diameter:72 mm
    • Width:19 mm
    £ 24.24 excl. VAT
    / 8 pieces
    brand logobrand logo

    PTN FLANGE HOUSED UNIT UFL003

    • ptn:UFL003
    • rubix:246A7867
    • manufacturer :893627
    • ean:3660338460852
    • In stock: Next day delivery
    • Inner diameter:17 mm
    • Width:71 mm
    • Fixation centre-to-centre distance:56 mm
    £ 5.35 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Inner diameter:25 mm
    • Outer diameter:42 mm
    • Width:9 mm
    £ 50.10 excl. VAT
    / 10 pieces
    brand logobrand logo

    PTN FLANGE HOUSED UNIT UCF206

    • Superseded Ref:857380
    • ptn:UCF206
    • rubix:246A7744
    • manufacturer :893549
    • ean:3660338460074
    • In stock: Next day delivery
    • Inner diameter:30 mm
    • Width:108 mm
    • Fixation centre-to-centre distance:83 mm
    £ 10.64 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Inner diameter:7 mm
    • Outer diameter:22 mm
    • Width:7 mm
    £ 59.70 excl. VAT
    / 10 pieces
    brand logobrand logo
    • In stock: Next day delivery
    • Nominal diameter (metric):25 mm
    • Female thread:m25×1,5
    £ 9.45 excl. VAT
    / 5 pieces
    brand logobrand logo

    PTN TAKE UP HOUSED UNIT UCT205

    • Superseded Ref:857412
    • ptn:UCT205
    • rubix:246A7851
    • manufacturer :893688
    • ean:3660338461446
    • In stock: Next day delivery
    • Inner diameter:25 mm
    • Width:51 mm
    • Material:cast iron
    £ 9.01 excl. VAT
    / Each
    brand logobrand logo

    PTN FLANGE HOUSED UNIT UCFC206

    • ptn:UCFC206
    • rubix:246A7791
    • manufacturer :893596
    • ean:3660338460548
    • In stock: Next day delivery
    • Inner diameter:30 mm
    • Width:38.1 mm
    • Fixation centre-to-centre distance:70.7 mm
    £ 13.42 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Inner diameter:10 mm
    • Outer diameter:19 mm
    • Width:5 mm
    £ 0.59 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Inner diameter:20 mm
    • Outer diameter:42 mm
    • Width:8 mm
    £ 25.30 excl. VAT
    / 10 pieces
    brand logobrand logo

    PTN FLANGE HOUSED UNIT SSUCF205

    • ptn:SSUCF205
    • rubix:246A7704
    • manufacturer :893518
    • ean:3660338459764
    • In stock: Next day delivery
    • Inner diameter:25 mm
    • Width:95 mm
    • Fixation centre-to-centre distance:70 mm
    £ 27.81 excl. VAT
    / Each
    brand logobrand logo

    PTN 857534 ADAPTER SLEEVE H319

    • ptn:H319
    • rubix:218A1439
    • manufacturer :857534
    • ean:3660338127878
    • In stock: Next day delivery
    • Inner diameter:85 mm
    • Male thread:tr380×5
    • Width:68 mm
    £ 43.38 excl. VAT
    / Each
    brand logobrand logo

    PTN FLANGE HOUSED UNIT UCFB205

    • ptn:UCFB205
    • rubix:246A7782
    • manufacturer :893587
    • ean:3660338460456
    • In stock: Next day delivery
    • Inner diameter:25 mm
    • Width:56 mm
    • Fixation centre-to-centre distance:45 mm
    £ 8.13 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Inner diameter:8 mm
    • Outer diameter:16 mm
    • Width:5 mm
    £ 0.51 excl. VAT
    / Each
    brand logobrand logo

    PTN 857540 ADAPTER SLEEVE H2307

    • ptn:H2307
    • rubix:218A1445
    • manufacturer :857540
    • ean:3660338127939
    • In stock: Next day delivery
    • Inner diameter:30 mm
    • Male thread:m35×1,5
    • Width:43 mm
    £ 7.61 excl. VAT
    / Each
    24 items of 37