Grooved and lock nut PTN KM5, Female thread: M25×1,5 | Nominal diameter (metric): 25 mm
KM Nut
See technical informationSee documentsReferences
PTN:KM5
Rubix:218A1333
Manufacturer :857426
EAN:3660338126819




Documents
Product details : PTN 857426 LOCK NUT KM5
Tightening nut. A KM nut is mounted with an MB washer.
Technical specifications
Attributes
| Nominal diameter (metric) | 25 mm |
|---|---|
| Female thread | m25×1,5 |
| Thread-cutting pitch | 25 mm |
| Material | steel |
| Outer diameter | 38 mm |
| Diameter across flats | 32 mm |
| Weight | 0.028 kg |
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ 5 pieces
£ 11.34 incl. VAT
- In stock: Next day delivery
