References
PTN:MB5
Rubix:218A1373
Manufacturer :857467
EAN:3660338127212




Documents
Product details : PTN 857467 LOCK WASHER MB5
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 42 mm |
| Material | steel |
| Weight | 0.0064 kg |
| Width | 1.25 mm |
Show UNSPSC/ECL@SS
£ 5.00 excl. VAT
/ 25 pieces
£ 6.00 incl. VAT
- In stock: Next day delivery
