References
PTN:H2307
Rubix:218A1445
Manufacturer :857540
EAN:3660338127939




Documents
Product details : PTN 857540 ADAPTER SLEEVE H2307
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Male thread | m35×1,5 |
| Width | 43 mm |
| Outer diameter | 52 mm |
| Series | h2300 |
| Material | steel |
| Weight | 0.16 kg |
Show UNSPSC/ECL@SS
£ 7.61 excl. VAT
/ Each
£ 9.13 incl. VAT
- In stock: Next day delivery
