Flange Housed Unit
Inner diameter | 17 mm |
---|---|
Width | 71 mm |
Fixation centre-to-centre distance | 56 mm |
Inner diameter | 17 mm |
---|---|
Width | 71 mm |
Fixation centre-to-centre distance | 56 mm |
Material | Zinc Alloy |
Height | 71 mm |
Length | 18.5 mm |
Series | UFL000 |
Total bearing width | 17.5 mm |
Diameter of fixation holes | 7 mm |
Number of holes | 2 |
Outer diameter | 46 mm |
Weight | 0.14 kg |
In stock: Next day delivery