Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857534 ADAPTER SLEEVE H319
PTN 857534 ADAPTER SLEEVE H319
H Sleeve
References
ptn:
H319
rubix:
218A1439
manufacturer :
857534
ean:
3660338127878
Technical specifications
Inner diameter
85
mm
Male thread
TR380×5
Width
68
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857534 ADAPTER SLEEVE H319
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
85
mm
Male thread
TR380×5
Width
68
mm
Series
H300
Material
Steel
Outer diameter
125
mm
Weight
1.4
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.73
excl. VAT
/
Each
£
51.28
incl. VAT
In stock: Next day delivery
Select variants (26)
Add to cart
Check our products from related categories
SKF ADAPTER SLEEVE HE 3128
SNR H3132H ACCESSORIES
FAG H3148X-HG ADAPTOR SLEEVE 191768640000
SNR H3122 ACCESSORIES
SNR AHX3230G ACCESSORIES
SKF ADAPTER SLEEVE H 207
SKF ADAPTER SLEEVE H 2310
SNR H2317 ACCESSORIES
SKF ADAPTER SLEEVE HE 320
TIMKEN H2328 ADAPTER SLEEVE
FAG ADAPTOR SLEEVE H215
H2312-AKN ADAPTER SLEEVE H 2312
FAG ADAPTOR SLEEVE H222
TIMKEN H2336 ADAPTER SLEEVE
SKF ADAPTER SLEEVE HA 3128