Push and geared type model gh500 & gh1000
Safe working load SWL | 500 kg |
---|---|
Minimum radius | 0.9 mm |
Min flange width | 50 mm |
Safe working load SWL | 500 kg |
---|---|
Minimum radius | 0.9 mm |
Min flange width | 50 mm |
Max flange width | 220 mm |
Type | GH500 |
Weight | 8 kg |
In stock: Next day delivery