SPARTEX 853832 PUSH AND GEARED GH500 & GH1000 FLANGE WIDTH MM 58-220
Push and geared type model gh500 & gh1000
See technical informationSee documentsReferences
Spartex:853832
Rubix:217A4690
EAN:3660338098185



Documents
Product details : SPARTEX 853832 PUSH AND GEARED GH500 & GH1000 FLANGE WIDTH MM 58-220
The handtruck allows exact positioning or the easy of moving heavy loads with a hoist
It can be mounted on a wide range of beams and profiles.
(IPN, IPE, HEA ...)
The inverted fine thread allows the side plates to be adjusted precisely to the width of the beam
This original concept ensures the perfect positioning of the hoist in the axis of the beam
The trolley rollers are designed to accept a profile inclination at a maximum of 14°
Each trolley is tested with an overload and delivered with a test certificate as well as an instruction manual containing a CE declaration of conformity..
Thanks to the threaded center eyelet shaft, the manual trolleys allow a simple, fast and safe assembly that does not require the use of tools.
It can be mounted on a wide range of beams and profiles.
(IPN, IPE, HEA ...)
The inverted fine thread allows the side plates to be adjusted precisely to the width of the beam
This original concept ensures the perfect positioning of the hoist in the axis of the beam
The trolley rollers are designed to accept a profile inclination at a maximum of 14°
Each trolley is tested with an overload and delivered with a test certificate as well as an instruction manual containing a CE declaration of conformity..
Thanks to the threaded center eyelet shaft, the manual trolleys allow a simple, fast and safe assembly that does not require the use of tools.
Technical specifications
Attributes
| Safe working load SWL | 1000 kg |
|---|---|
| Type | gh1000 |
| Weight | 9 kg |
| Minimum radius | 0.9 mm |
| Min flange width | 58 mm |
| Max flange width | 220 mm |
Show UNSPSC/ECL@SS
£ 118.02 excl. VAT
/ Each
£ 141.62 incl. VAT
- In stock: Next day delivery
