MECALINE FLOW REG PUSH-IN 8 853021
PUSH-IN FITTING FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:853021
Rubix:208A5062
EAN:3660338092077
Documents
Product details : MECALINE FLOW REG PUSH-IN 8 853021
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Type | flow regulator push-in fittings 8 |
|---|
Show UNSPSC/ECL@SS
£ 9.07 excl. VAT
/ Each
£ 10.88 incl. VAT
- In stock: Next day delivery

