References
SMC:AS1210-M5
Rubix:119A7484
Manufacturer :AS1210-M5
EAN:3618035547871

Technical specifications
| Type of coupling | m5 x 0.8 (metric thread) |
|---|---|
| Type | smc as1210-m5 speed controller |
Documents
Product details : SMC AS1210-M5 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 1 (M3, M5 Basis)
Style: 2 (Elbow)
Control Method: 1 (Meter-in)
Port Size: M5 (M5X0.8)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 1 (M3, M5 Basis)
Style: 2 (Elbow)
Control Method: 1 (Meter-in)
Port Size: M5 (M5X0.8)
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)
Strengths
Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane
Technical specifications
Attributes
| Type of coupling | m5 x 0.8 (metric thread) |
|---|---|
| Type | smc as1210-m5 speed controller |
| Material | brass (electroless nickel-plated) |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 14.23 excl. VAT
/ Each
£ 17.08 incl. VAT
- Delivery usually within ( 8 ) days