MECALINE FLOW REG PUSH-IN 10 853022
PUSH-IN FITTING FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:853022
Rubix:208A5058
EAN:3660338092084
Documents
Product details : MECALINE FLOW REG PUSH-IN 10 853022
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Type | flow regulator push-in fittings 10 |
|---|
Show UNSPSC/ECL@SS
£ 14.17 excl. VAT
/ Each
£ 17.00 incl. VAT
- In stock: Next day delivery

