References
SMC:ASG320F-01-08S
Rubix:120A2118
Manufacturer :ASG320F-01-08S
EAN:3618035528818

Technical specifications
| Type of coupling | push-in fitting (one-touch) for ø8 mm tube + r1/8 (bspt) tapered male thread |
|---|---|
| Type | speed controller (flow regulator) in stainless steel, elbow type (angle) |
Product details : SMC ASG320F-01-08S STAINLESS STEEL SPEED CONTROLLER
Suitable for applications where copper free specifications are required, the "ASG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
•Stainless Steel 316
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 3 (1/8)
Control Type: 0 (Meter-out)
Port Size: 01 (R1/8)
Applicable Tubing: 08 (ø08)
S: S (Sealant)
Lock Nut: Standard (Hexagon)
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 3 (1/8)
Control Type: 0 (Meter-out)
Port Size: 01 (R1/8)
Applicable Tubing: 08 (ø08)
S: S (Sealant)
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Logistic Weight | 5,8 g |
|---|---|
| Type of coupling | push-in fitting (one-touch) for ø8 mm tube + r1/8 (bspt) tapered male thread |
| Type | speed controller (flow regulator) in stainless steel, elbow type (angle) |
Show UNSPSC/ECL@SS
£ 53.01 excl. VAT
/ Each
£ 63.61 incl. VAT
- Delivery usually within ( 4 ) days