References
SMC:AS1201FS-M5-06
Rubix:120A4072
Manufacturer :01057934
EAN:3618035548168

Technical specifications
| Type of coupling | one-touch fitting for ø6 mm tube + m5 x 0.8 threaded connection |
|---|---|
| Type | flow regulator (speed controller) with graduated indicator, elbow type (metre-out) |
Documents
Product details : SMC AS1201FS-M5-06 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 1 (M5 x 0.8, 10-32UNF)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Indicator Direction: 0°
Thread: R (or None)
Port Size: M5 (M5 x 0.8)
Width Across Flats: 9 mm (or None
Tubing: 06 (ø6)
Seal: w/o Sealant
Made to Order: None
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Clean Series: None
Body Size: 1 (M5 x 0.8, 10-32UNF)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Indicator Direction: 0°
Thread: R (or None)
Port Size: M5 (M5 x 0.8)
Width Across Flats: 9 mm (or None
Tubing: 06 (ø6)
Seal: w/o Sealant
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 0,8 g |
|---|---|
| Type of coupling | one-touch fitting for ø6 mm tube + m5 x 0.8 threaded connection |
| Type | flow regulator (speed controller) with graduated indicator, elbow type (metre-out) |
Show UNSPSC/ECL@SS
£ 13.17 excl. VAT
/ Each
£ 15.80 incl. VAT
- Delivery usually within ( 4 ) days